Shop SUNEX
Create Account
Standard Heavy-Duty 2-Shelf Utility Cart
- Mfr # 8037
- Zoro # G623721419
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8037
- Zoro #
- G623721419
- UPC #
- 613364279762
- Country of Origin
- Viet Nam
Description
The Heavy-Duty 2-Shelf Utility Cart is built for tough jobs, constructed from durable polypropylene to ensure long-lasting performance in busy work environments. Designed to maximize your workspace, the deep shelves offer ample storage space for tools, parts, and equipment, while the 5 in hard rubber casters ensure smooth maneuverability across various surfaces. With a 500 lb total load capacity (250 lbs per shelf), this utility cart is capable of handling heavy loads, making it perfect for transporting large tools and equipment. Organize small items with the integrated 6-pocket tray and a cup holder, while the built-in paper towel holder provides easy access to cleaning supplies. The cart is easy to assemble, with zinc-coated hardware that resists rust and corrosion, ensuring stability and durability. Featuring a stable design with 2 fixed and 2 spinning casters, the cart offers precise control even in tight spaces. Measuring 33.6 in in height, 41 in in width, and 18 in in depth, this utility cart fits neatly into any workshop or workspace, offering both large storage capacity and compact convenience. Ideal for professionals who need a versatile, reliable, and efficient cart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.