Cylinder Hand Truck, 250lb, 42"x19"x24-1/2

  • Mfr # 34D673
  • Zoro # G5488716
product price: 
$
410.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
19 in
Material
Steel
Color
Red
Load Capacity
250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
34D673
Zoro #
G5488716
UPC #
190735265031
Country of Origin
Taiwan, Province of China
Material
Steel
Color
Red
Load Capacity
250 lb
Item
Ergonomic Tilt-Back Cylinder Hand Truck
Wheel Type
Solid
Handle Type
Flow-Back
Cylinder Capacity
1
Includes
Cylinder Retention Chain
For Use With
Welding Cylinders
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Roller
Finish
Powder Coated
Axle-Mounted Wheel/Tread Material
Rubber
Axle-Mounted Wheel Bearings
Roller
Includes Firewall
No
Caster Wheel/Tread Material
Rubber
Caster Wheel Bearings
Roller
Nose Plate Profile
Standard
Cylinder Orientation
Single
Includes Lift Ring
Without Lift Ring
Caster Wheel Type
Swivel
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Type
Solid Tapered
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Hub Position
Center Mount
Includes Stair Climber
Without Stair Climber
Securing Mechanism
Chain
Nose Plate Material
Iron
Frame Material
Steel
Includes Foot Assist
Without Foot Assist
Frame Type
Flat Back
Brake Type
No Caster Brake
Caster/Wheel Mounting Location
Standard
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Type
Tread on Core
Operating Angles
45 Degrees , 90 Degrees
Frame Finish
Powder Coated
Type
Single
Wire Color
Red

Dimensions

Overall Height
42 in
Overall Width
19 in
Wheel Diameter
8 in
Max. Tank Dia. Acetylene
9 1/4 in
Wheel Width
2 in
Overall Depth
24 1/2 in
Max. Tank Dia. Oxygen
9 1/4 in
Height
41-1/2 in
Width
19 in
Handle Height
42 in
Axle-Mounted Wheel Width
2 in
Axle-Mounted Wheel Dia.
8 in
Nose Plate Depth
10 in
Caster Wheel Dia.
3 in
Nose Plate Width
12 in
Overall HxWxD
42 in x 19 in x 24 1/2 in
Nose Plate WxD
12 1/4 in x 10 in
For Maximum Cylinder Diameter
9 1/4 in

Description

1, Overall Height 42 in, Overall Width 19 in, Overall Depth 24 1/2 in, Load Capacity 250 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Swivel, (2) Axle-Mounted, Axle-Mounted Wheel Type Tread on Core, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 8 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Flat Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews