SUN2644 14 Piece.5" Dr. Fractional Universal Impact Socket Set
- Mfr # SUN2644
- Zoro # G703915615
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
Metric
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUN2644
- Zoro #
- G703915615
- UPC #
- 613364079683
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2 in
Details
- Item
- Impact Socket Set
- Measurement Type
- Metric
Description
All sockets forged from high quality
CR-MO steel for long life
Includes most common SAE and metric hex sizes used for automotive repair
Heavy duty blow mold case provides durable and convenient storage
Fully guaranteed
Set Includes: 7/16" 1/2" 9/16" 5/8" 11/16" 3/4" 13/16" 7/8" 15/16" 1" 1-1/16" 1-1/8" 1-3/16" 1-1/4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.