
Thin Wall Impact Flip Socket, 7/8"X15/16"
Mfr # 2710
Zoro # G7027102
product price: $13.65
/eaKey Features
Drive Size
1/2"
Overall Length
83mm
SAE or Metric
SAE
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2710
Zoro #
G7027102
UPC #
00890757796161
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
7/8" x 15/16"
Overall Length
83mm
Details
Item
Impact Socket
SAE or Metric
SAE
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Flip Impact
Description
Thin Wall Impact Flip Socket,7/8 In.X15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.