Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H

  • Mfr # 8045BK

  • Zoro # G308642909


product price: $915.17
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Color
Black
Material
Steel
Depth
16 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8045BK
Zoro #
G308642909
UPC #
613364062364
Country of Origin
China

Dimensions

Depth
16 in
Height
40 in
Overall Width
27 in

Details

Item
Tool Cart
Number of Drawers
5
Color
Black
Material
Steel
Bin Cabinet Style
Clamshell Top

Description

  • 5 drawers with flip top locking lid enables you to organize your tools exactly how you'd like for quick access while on a project
  • Four 5 in. x 2 in. heavy duty casters, two of which lock securing the cart at any part of your shop or garage
  • Chrome plated 16 gauge steel frame provides 500-pound capacity
  • Full extension roller bearing drawer slides will expose the entire drawer and prevent any tools to accidentally be hidden in the back of a shelf
  • Locking screwdriver/pry bar holder provides added storage
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.