Shop HUOT

Super Cabinet Combination Tool Chest/Cabinet, 15 Drawer, Gray, Steel, 34 in W x 19 in D x 38 in H

  • Mfr # 13525
  • Zoro # G9902627

product price: 
$
3,220.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
15
Color
Gray
Material
Steel
Includes
(2) Lock Keys; (480) Adjustable Dividers
Features
(480) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers, Ball-Bearing Drawer Slides, Label Holders, Steel Skid, I-Beam Double Wall Construction
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
13525
Zoro #
G9902627
UPC #
-
Country of Origin
United States
Item
Combination Tool Chest/Cabinet
Number of Drawers
15
Color
Gray
Material
Steel
Includes
(2) Lock Keys; (480) Adjustable Dividers
Features
(480) Front to Back, Dividers Have Angled Tops, Solid Welded Drawer Dividers, Ball-Bearing Drawer Slides, Label Holders, Steel Skid, I-Beam Double Wall Construction
Load Rating
2250 lb.
Series
Super Cabinet
Gauge
Drawers: 18 ga, Cabinet: 24 ga
Drawer Capacity
150 lb.
Storage Capacity
15,660 cu. in.
Tool Storage Type Included
Tool Chest Combo
Work Surface Material
Polypropylene
Drawer Slides
Ball Bearing
Caster Wheel Material
Phenolic
For Use With
Mfr. No. 13530 Super Chest
Finish
Matte
Locking System
Cam Lock
Configuration
Center Bank: (15) 29"W x 18"D x 2"H
Includes Lock
Keyed
Stackablilty
Stackable
Measurement System
Fractional Inch
Includes Labelled Compartments
Printed Labels
Storage Unit Type
Cabinet
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Width
34 in
Depth
19 in
Height
38 in
Overall Height
38 in
Overall Width
19 1/8 in
Overall Depth
34 in

Description

Super Cabinet, Width (In.) 34, Depth (In.) 19-1/8, Height (In.) 38, Number of Drawers 15, Configuration (15) 29W x 18D x 2H, Ball Bearing Drawer Slides, Drawer Capacity (Lb.) 150, Storage Capacity (Cu.-In.) 15,660, Steel, Gauge Drawer 18, Cabinet 24, Gray, Matte Finish, Single Lock, Adjustable Dividers Front To Back, For Use With 2TPY9 Super Cabinet, 2TPZ1 Super Chest, Includes 480 Individual Steel Dividers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.