
Tools 8045 27" Professional 5 Drawer Red Tool Cart w/ Locking Top
Mfr # 8045
Zoro # G502571661
product price: $1,320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Number of Drawers
5
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8045
Zoro #
G502571661
UPC #
613364050866
Country of Origin
United States
Details
Number of Drawers
5
Color
Red
Description
SUNEX® PROFESSIONAL 5 DRAWER SERVICE CART W/LOCKING TOP
- LARGE, EASY TO MANEUVER 5" WHEELS: 2 LOCKING AND 2 STANDARD 75% ASSEMBLED, MAKING IT ONE OF THE EASIEST AND QUICKEST CARTS IN THE MARKET TO PUT TOGETHER FLIP TOP LOCKING LID 5 DRAWERS (THREE 1.5" DEEP, ONE 3" DEEP AND ONE 5" DEEP) ALL PREASSEMBLED AND KEYED THE SAME SCREWDRIVER/PRYBAR HOLDER AND SIDE WORK SHELF EVA FOAM DRAWER LINERS INCLUDED CHROME 16 GAUGE STEEL FRAME AND POWDER COATED FINISH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.