Shop SUNEX
Create Account
Wheel Bearing Locknut Socket 3-3/4 in 6Pt
- Mfr # 10623
- Zoro # G323721139
product price:Â
$
46.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10623
- Zoro #
- G323721139
- UPC #
- 613364064351
- Country of Origin
- Taiwan, Province of China
Description
The SUNEX Tools Wheel Bearing Locknut Socket 3-3/4 in 6Pt is designed for professional and industrial use, featuring a 1/2 inch drive size and a 3-3/4 inch socket size. Crafted from high-strength chrome molybdenum alloy steel, this socket offers durability and strength suitable for high-torque impact applications. Its six-point design ensures maximum contact with fastener flats, which helps reduce rounding and enhances torque transfer efficiency. The socket is machined to precise tolerances for a secure fit that minimizes slippage during use. It is compatible with hand-operated ratchets and breaker bars, allowing for controlled and accurate fastening. The industrial black phosphate finish provides excellent corrosion resistance, extending the tool’s service life. Additionally, the socket features high-visibility laser-etched dual size markings for quick and easy identification, even in low-light conditions. This product meets or exceeds ANSI and ASME standards, ensuring reliable and safe performance. Backed by the SUNEX Tools lifetime warranty with no exclusions, this wheel bearing locknut socket offers lasting value and confidence for demanding mechanical tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.