Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Inch X 300 Ft Lay Flat Discharge Hose, Blue PVC

  • Mfr # SF-10-10

  • Zoro # G115918075


product price: $6,965.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Tube Material
PVC
Color
Blue
Length
300 ft
Inside Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-10-10
Zoro #
G115918075
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft
Inside Dia.
10 in

Details

Tube Material
PVC
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.