Shop SUNFLOW
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
5 Inch X 300 Ft Lay Flat Discharge Hose, Blue PVC
Mfr # SF-10-5
Zoro # G215917855
product price:Â
$
1,167.99
/ea
Key Features
Tube Material
PVC
Inside Dia.
5 in
Length
300 ft
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SF-10-5
- Zoro #
- G215917855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 5 in
- Length
- 300 ft
Details
- Tube Material
- PVC
- Color
- Blue