Shop SUNGALE
See all product information
Create Account
Cloud Frame- Easy PhotoShare APP, 20GB Cloud Storage, 10 Inch - White
- Mfr # CPF1032+-WT
- Zoro # G723933934
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Screen Orientation
Auto-Rotation between both Horizontal and Portiat
Supported Media
Photos, Videos, Music
Material
Plastic
Screen Resolution
1,200 x 800
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPF1032+-WT
- Zoro #
- G723933934
- UPC #
- 884945008075
- Country of Origin
- China
Dimensions
- Height
- 7.25 in
- Screen Size
- 10 in
- Length
- 10.5 in
- Depth
- 0.8 in
Details
- Screen Orientation
- Auto-Rotation between both Horizontal and Portiat
- Supported Media
- Photos, Videos, Music
- Material
- Plastic
- Screen Resolution
- 1,200 x 800
- Color
- White
- Photo Sharing
- Smart Phone APP, Website
- Memory
- USB, SD card, 16GB Internal Storage
- Connection Type
- WiFi
- Item
- Digital Photo Frame
- Control Interface
- Touch Screen
Description
A Cloud Digital Frame is a great gift for sharing memories with family, friends and especially parents and grandparents. The elegant design will look great anywhere in the home and with auto-rotation, you can have photos displayed horizontal or vertical. Sharing photos is simple, fun and easy - just snap photos on your phone, and then use the APP (available on iOS and Android) to share to the Cloud Frame fast, simple and anytime no matter where you are. Get the whole family to participate in sharing photos by inviting them to the cloud frame account and letting them create albums and share their pictures to the photo frame. You also have full control of your slideshow settings, transitions as well as special features like weather and time displays. Besides using your phone, it also works with a computer browser to send photos as well. Additionally, there are non-WiFi options so you can view photos using the 16GB storage, SD/SDHC card slot or USB Drive. Setting up and connecting your cloud frame to your WiFi is quick and easy using the touch screen and registration can be completed via Frame, APP or website within minutes. If you want the best way to view and share photos for yourself, friends or family, the cloud frame is the product you have been looking for.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.