Digital Photo Frame - USB & SD Card Support, 7 Inch 1024x600 - Black
- Mfr # DPF710
- Zoro # G923933918
product price:
$
42.99
/ea
Key Features
Screen Size
7 in
Screen Orientation
Horizantal
Height
5.2 in
Screen Resolution
1,024 x 600
Control Interface
Physical Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPF710
- Zoro #
- G923933918
- UPC #
- 884945003353
- Country of Origin
- China
Dimensions
- Screen Size
- 7 in
- Height
- 5.2 in
- Length
- 7.8 in
- Depth
- 0.3 in
Details
- Screen Orientation
- Horizantal
- Item
- Digital Photo Frame
- Screen Resolution
- 1,024 x 600
- Control Interface
- Physical Button
- Color
- Black
- Supported Media
- Photos
- Memory
- USB, SD card
- Material
- Plastic
Description
This digital photo frame is a great gift for any occasion. With its 7-inch widescreen 1024x600 pixel resolution (16:9 Aspect Ratio) Digital LCD Display and multiple photo slide show transitions and interval time, viewing your favorite photos is fun and easy. A wide range of external memory options are supported including SD/SDHC memory cards and USB 2.0 flash drives making viewing pictures simple and effortless. User-friendly shortcut keys on the back allow you to access your content instantly and navigate through the menu options quickly. This brand new design and ultra chic black frame matches any décor, and with a built in stand it is easy to setup on any table or desk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.