90190010 Outdoor Weatherproof Electric Wall Mounted Heater with Bluetooth & Remote Control; Black-1500w-120v

  • Mfr # 90190010
  • Zoro # G704158806
product price: 
$
467.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
90190010
Zoro #
G704158806
UPC #
813723013239
Country of Origin
China

Description

The NEW SunHeat & BEAT Commercial/Restaurant INFRARED Patio Heater has arrived! Packed with technology, this beautifully crafted 1500 watt, 120 volt electric party heater features high quality built-in Bluetooth speakers and an aluminum build which protects against even the most severe weather elements. Dust, dirt, snow and rain are no match for the SunHeat & BEAT making it ideal for both indoor and outdoor areas. The golden ultra-low-glare pipes can heat up to 215 sq. ft. and have a unique slow start giving incredible longevity to the life of the tungsten bulb. The six dimmable heat settings are with the included remote or infinitely through Bluetooth with the App. The Bluetooth App also allows for infinite color options for the LED backlights with an adjustable color wheel. The beautiful ambient lights can even be set to change to the beat of a song while playing through the distortion- and powerful speakers! A timer on the App can be set to turn off the heater to the exact minute you set while the tilt function kicks it off if the heater tilts past your desired pre-set degree for added safety. The clearance from the wall using the included wall brackets is just 3 inches. The ability to control this patio heater by Bluetooth/APP from iOS 7 or Android 4.3 takes fun and comfortability to a new level. All models come with a one year warranty. Tripod.

Features
  • Outdoor Weatherproof Electric Wall Mounted Heater with Bluetooth & Remote Control
Specifications
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews