10 ft x 10 ft Patio Gazebo, Modern Steel Frame Soft Top Gazebo with Netting - Navy Blue & White

  • Mfr # A101003602

  • Zoro # G716100459


original price:  $142.99 , new price: $107.24 , 25 percent off
new price:  $107.24
/ea
Free Shipping & Returns

Key Features

Width
118.11 in
Height
108.27 in
Material
Steel 19%, Fabric 76%, PP 5%
Length
118.11 in
Inside Post-To-Post Dimensions
9.67 x 9.67 x 6.64 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A101003602
Zoro #
G716100459
UPC #
841057192795
Country of Origin
China

Dimensions

Width
118.11 in
Height
108.27 in
Length
118.11 in
Inside Post-To-Post Dimensions
9.67 x 9.67 x 6.64 ft.
Assembled Size
10 ft. x 10 ft.
Post Dimensions
0.98 x 0.98 in

Details

Color
Navy Blue/White
Material
Steel 19%, Fabric 76%, PP 5%

Description

Escape to your own tranquil paradise with Sunjoyfts 10ft x 10ft Outdoor Patio Soft Top Gazebo. Relax under its ventilated 2-tier soft top, enjoying gentle breezes while maintaining privacy with our customizable rail system. Keep your space tidy with attached elastic for easy storage of mosquito nets. Crafted from durable powder-coated steel and anchoring plates, our gazebo ensures lasting durability, so you can enjoy peace of mind season after season. Embrace bug-free bliss and elevate your outdoor living experience with Sunjoyfts 2-Tier Soft Top Gazebo, where style meets functionality seamlessly.


  • Durable and Long-lasting Construction: Constructed with a sturdy steel frame, coupled with a weather resistant fabric canopy, this gazebo is built to withstand the elements, ensuring years of reliable use and enjoyment in your outdoor space.
  • Quality Mesh Netting: Keep mosquitoes and bugs at bay for uninterrupted relaxation.
  • Anchoring Kits Included: Our gazebo includes anchoring kits, ensuring easy and secure fixing to the ground. Enjoy enhanced stability, allowing you to relax with confidence.
  • Seamless Privacy Setup: With the netting tubes, you can effortlessly hang mesh netting or curtains (not included) for customizable privacy and shade.
  • Easy Assembly and Installation: With the straightforward assembly instructions, setting up this gazebo is quick and hassle-free, enabling you to transform your outdoor space into a stylish and functional retreat with minimal effort.
  • Easy to assemble
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.