Zoro Homepage

10 ft. x 10ft. Floating Pool Canopy With hand carry bag, Grey

  • Mfr # A109004900

  • Zoro # G114919523


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Length
117 in
Width
116.93 in
Height
77.56 in
Material
Oxford Fabric/Steel/PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109004900
Zoro #
G114919523
UPC #
841057184264
Country of Origin
China

Dimensions

Length
117 in
Width
116.93 in
Height
77.56 in

Details

Color
Gray
Material
Oxford Fabric/Steel/PVC

Description

Escape the scorching heat and level up your aquatic adventures with the SummerCove Grey Floating Pool Canopy! This floating oasis brings you instant, refreshing shade to your favorite lake or pool. It's perfect for fishing, tubing, swimming, and more! Simply attach the floats to the included grey pop-up canopy and experience the coolness it provides. Made with heavy-duty Oxford fabric, this durable canopy extension is built to withstand the test of time. Shield your sensitive skin from the sun's harmful UV rays while you enjoy the water. With adjustable telescoping posts, you can effortlessly customize the height for ultimate comfort. The water/sand-injected weighted pvc anchors ensure the canopy stays in place, allowing you to relax and enjoy the worry-free shade. With the included hand-carry bag, it's easy to take this portable canopy with you to beach getaways and quiet lakes, or simply enjoy it at home. Enjoy the shade on demand and stay cool and comfortable wherever your water adventures take you!


  • •Instant Shade on the Water: Transform your pool or lake experience with the SummerCove Floating Pool Canopy. This 10×10 grey fabric canopy provides instant shade, allowing you to escape the scorching heat and enjoy your aquatic adventures in cool comfort.
  • •Durable & Reliable: Made of durable Oxford and a steel and aluminum frame, this gazebo is built to withstand the elements and the test of time; enjoy long-lasting durability and peace of mind knowing your canopy will hold up well under various conditions.
  • •Sun Protection: Protect your skin from harmful UV rays while enjoying the water. This floating canopy offers reliable sun protection, allowing you to relax and have fun without worrying about sunburns or overexposure to the sun.
  • •Height Adjustable: Customize the height of the canopy with the adjustable telescoping aluminum posts; whether you prefer more headroom or a lower setup, you can easily achieve the desired level of comfort and shade to enhance your water activities.
  • •Portable and Convenient: The included carry bag makes it easy to store and transport the canopy, ensuring hassle-free portability. Additionally, the provided hand air pump allows you to quickly inflate the PVC floats, making setup a breeze.
  • •Versatile Use Options: Whether you're heading to the beach, or a quiet lake, or enjoying it at home, this portable canopy ensures you can effortlessly bring shade, comfort, and relaxation to any water adventure.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.