10 ft. x 12 ft. Polycarbonate Roof; Aluminum and Metal Frame with Curtain and Netting

  • Mfr # A102030890

  • Zoro # G214919560


original price:  $1,236.99 , new price: $804.04 , 35 percent off
new price:  $804.04
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
141-6/7 in
Width
118-1/6 in
Color
Black
Material
Steel/Alum/PC/Fabric
Load Capacity
1900 lbs Entire Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102030890
Zoro #
G214919560
UPC #
841057186534
Country of Origin
China

Dimensions

Length
141-6/7 in
Width
118-1/6 in
Size
10 ft. x 12 ft
Overall dimensions
11.82 ft. L x 9.85 ft. W x 8.14 ft. H
Inside post-to-post dimensions
11.1 ft. L x 8.89 ft. W x 6.57 ft. H
Post dimensions
3.15 in. x 3.15 in.

Details

Color
Black
Material
Steel/Alum/PC/Fabric
Load Capacity
1900 lbs Entire Roof
Frame Material
Aluminum & Metal
Battery Included
No
Required Assembly
Yes
Roof Material
PC Roof
Shape
Tilted
Ground to horizontal opening
6.57 ft

Description

Elevate your outdoor living with our Sunjoy 10ft. x 12ft. Wall-Mounted Gazebo. This stylish addition expands your usable space while providing ample shade and protection from the elements. Crafted with a sturdy Aluminum & Metal Frame and a Polycarbonate Roof, this lean to gazebo is built to last. Create your oasis with a built-in Dual Rail System and four Khaki-colored, weather-resistant curtains and mosquito netting panels that offer privacy and keep annoying insects at bay. The sloping roof design reduces rain and snow buildup, and the Polycarbonate skylight roof ensures UV protection and natural light. Featuring user-friendly assembly, including a wall mount plate, you'll have your perfect outdoor retreat in no time. Don't miss out on this game-changing upgrade for your outdoor space!


  • • Durable Construction: This lean to gazebo crafted with a sturdy black rust-resistant aluminum and metal frame, ensuring long-lasting durability and stability, suitable for various weather conditions.
  • • Efficient Rain and Snw Management: The sloping shed roof design of this wall mounted gazebo is engineered to effectively reduce the accumulation of rain and snow, ensuring that your outdoor gatherings remain comfortable and protected from the elements throughout the seasons.
  • • Versatile Protection: This gazebos’ polycarbonate roof not only offers protection from harmful UV rays but also allows natural light to filter through, creating a comfortable and well-lit environment.
  • • Weather-Resistant Curtains and Netting: Included four khaki weather-resistant curtains and mosquito netting, this hardtop gazebo equipped with a built-in dual rail system, providing privacy and protection from insects.
  • • Easy Installation: This 10’ x 12’ gazebo is easy to mount with the included wall mount plate, allowing for hassle-free setup and ensuring a secure attachment to your desired outdoor wall space.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.