Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.5 ft. x 13 ft. Tan and Brown 2-tier Steel Gazebo

  • Mfr # A101012200

  • Zoro # G414919544


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Length
154 in
Width
126.5 in
Height
129.9 in
Color
Tan
Material
Steel/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101012200
Zoro #
G414919544
UPC #
841057165539
Country of Origin
China

Dimensions

Length
154 in
Width
126.5 in
Height
129.9 in

Details

Color
Tan
Material
Steel/Fabric

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 10.5 ft. x 13 ft. soft-top patio gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect outdoor setting. Keep cool under the weather-resistant 2-tier ventilated canopy supported by the steel frame. The outdoor fabric and trimmed mosquito netting is designed to withstand the elements. Amplify the wow factor by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space in no time.


  • •Tan and brown weather-resistant canopy and screen
  • •Rust-resistant powder-coated brown steel frame
  • •Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.