Zoro Homepage

11 ft. x 11 ft. Black 2-Tier Wooden Frame Hardtop Gazebo with Ceiling Hook

  • Mfr # A102007390

  • Zoro # G814919526


product price: $1,569.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Length
130 in
Width
130 in
Material
Steel/wood
Load Capacity
2900 lbs Entire Roof
Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102007390
Zoro #
G814919526
UPC #
841057185162
Country of Origin
China

Dimensions

Length
130 in
Width
130 in
Size
11 ft. x 11 ft
Post dimensions
4.6 in. x 4.6 in.
Inside post-to-post dimensions
9.1 ft. L x 9.1 ft. W x 6.5 ft. H
Overall dimensions
10.8 ft. L x 10.8 ft. W x 10 ft. H

Details

Color
Black
Material
Steel/wood
Load Capacity
2900 lbs Entire Roof
Frame Material
Wood
Shape
Square
Required Assembly
Yes
Ground to horizontal opening
6.5 ft
Battery Included
No

Description

Expand your living space by bringing the indoors outside and create an end-of-the-day oasis that's an ideal spot for entertaining family and friends. This 11 ft. x 11 ft. Bridgeport gazebo from the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions you'll soon be relaxing in your favorite new outdoor living space, and for years to come.


  • • Stability, Protection & Privacy: Featuring a durable matte-black, 2-tier steel roof and premium cedar wood frame, this gazebo not only provides shade and comfort from the heat, but also keeps the water out. Built-in dual rail system allows you to suspend mosquito netting and privacy curtains (mosquito netting and curtains sold separately).
  • • Light Up Your Outdoor Patio: Ceiling hook is provided for suspending lighting (not included) to illuminate your evening gatherings.
  • • Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.
  • • Item Dimensions: 129.9 in. L x 129.9 in. W x 119.9 in. H
  • • Item Weight: 295.86 lbs

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.