11' x 11' Outdoor Cedar Framed Hardtop Gazebo with Frosted Polycarbonate Skylight

  • Mfr # A102007260

  • Zoro # G314919569


original price:  $1,469.99 , new price: $1,139.24 , 22 percent off
new price:  $1,139.24
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Length
132 in
Width
132 in
Color
Copper
Material
Steel/Alum/Wood/PC
Frame Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102007260
Zoro #
G314919569
UPC #
841057185797
Country of Origin
China

Dimensions

Length
132 in
Width
132 in
Post dimensions
4.56 in. x 4.56 in.
Overall dimensions
11.01 ft. L x 11.01 ft. W x 9.4 ft. H
Inside post-to-post dimensions
9.08 ft. L x 9.08 ft. W x 8.54 ft. H

Details

Color
Copper
Material
Steel/Alum/Wood/PC
Frame Material
Wood
Load Capacity
2900 lbs Entire Roof
Required Assembly
Yes
Shape
Square
Battery Included
No
Ground to horizontal opening
8.54 ft

Description

Expand your living space by bringing the indoors outside and create your end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 11x11 ft. gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors beneath a cedar wood frame and sturdy powder-coated steel and polycarbonate roof top that will stand the test of time. The polycarbonate skylight allows the gazebo to provide needed shade on hot sunny days while still allowing in natural light. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and a touch of elegance. With straight-forward, easy-to-follow assembly instructions you'll soon be enjoying your favorite new outdoor living space, and for years to come.


  • • Sturdy & Stability: This 11x11 ft. hardtop gazebo is constructed of durable brown steel 2-tier roof and premium cedar wood frame, which is designed to provide shade from the heat and keep the water out.
  • • Light Up Your Outdoor Patio: A sturdy ceiling hook is provided for this cedar wood gazebo to suspending lighting (not included) and illuminate your evening gatherings.
  • • Better Protection & Privacy: Featuring a built-in dual rail system that allows you to easily suspend mosquito netting and privacy curtains (mosquito netting and curtains are sold separately) to provide better privacy and keep bugs out.
  • • Multiple Scenery Application: Size:132.09 in. L x 132.09 in. W x 112.80 in. H, weight: 343.03 lbs. This stylish double roof design wooden gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
  • • Easy to Set Up: This wood gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.