Shop SUNJOY

11 x 11ft Outdoor Wooden Gazebo Patio Steel Hardtop Gazebo, Brown

  • Mfr # A1020073A0

  • Zoro # G516296956


product price:  $1,279.99
/ea
Free Shipping & Returns

Key Features

Length
131.10 in
Width
131.10 in
Height
119.88 in
Material
Steel/ALUM/Wood
Post Dimensions
4.57 in x 4.57 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1020073A0
Zoro #
G516296956
UPC #
841057189917
Country of Origin
China

Dimensions

Length
131.10 in
Width
131.10 in
Height
119.88 in
Post Dimensions
4.57 in x 4.57 in
Inside Post-to-Post Dimensions
8.9 ft. L x 8.9 ft. W x 6.5 ft. H
Size
10.93 ft. L x 10.93 ft. W x 10 ft. H

Details

Material
Steel/ALUM/Wood
Ground to Horizontal Opening
6.5 ft.
Coating Color
Hammered Brown
Snow Load
2,900 lbs
Wind Resistance
50 mph
Wood Species
Chestnut

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis thats the perfect spot for entertaining family and friends. This 11x11 wooden gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the chestnut-color cedar wood frame with a brown sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come. With Cedar Frame and Ceiling Hook Wood Gazebo with 2-tier Metal Roof for Patios, Lawn, and Backyard,


  • Ventilated 2-Tier Top: The ventilated 2-tier steel top provides cover from harmful UV rays while allowing wind to pass through freely, encouraging air circulation and creating a comfortable and open area for your enjoyment.
  • Durable Brown Steel Roof: Rest easy beneath this durable hammered brown steel roof that will withstand the elements for seasons to come. Sun, rain, or snow, you and your patio furnishings will be protected under this sturdy hardtop roof.
  • Premium Cedar Wood Frame Construction: The reinforced wooden frame and posts are crafted from premium cedar, known for its natural strength, stability, and beneficial properties such as anti-corrosion, antibacterial effects, and a certain degree of insect repellence, providing greater strength and stability to the gazebo structure.
  • Strong & Stable Construction: Four 4.6 x 4.6 in. strong and sturdy wood posts with ground stakes secure the gazebo to the ground, allowing it to withstand strong winds up to 50 MPH and a snow load of up to 2500 lbs. This construction makes the gazebo extremely durable and stable for years to come, even in challenging weather conditions."
  • Built-In Dual Rail System: Built-in dual rail system makes it easy to hang mesh netting and curtains (netting and curtains are NOT included).
  • Ceiling Hook Included: Built-in high-quality and sturdy ceiling hook for easily suspending a favorite chandelier or other bit of décor to create the perfect illuminated gathering spot for family and friends.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.