Zoro Homepage

11.81 in Tabletop Propane Fire Pit, Smokeless with Stainless Burner, Outdoor Use

  • Mfr # A302022020

  • Zoro # G816229883


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
10.04 in
Material
Steel/Stainless Steel/PVC Protect Cover
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A302022020
Zoro #
G816229883
UPC #
841057191637
Country of Origin
China

Dimensions

Width
10.04 in
Height
11.81 in

Details

Color
Black
Material
Steel/Stainless Steel/PVC Protect Cover

Description

Experience a new level of outdoor sophistication with our Elegant Smokeless Compact Tabletop Propane Fire Pit. Built with a durable steel frame and an embedded stainless steel burner, it offers excellent rust resistance and a streamlined, modern design enhanced by artistic heat-transfer printing and colorful glass beads. Perfectly suited for tables with umbrella holes, its compact dimensions 10 Dia x 11.81 H, 8.15 lbs and concealed propane tank connection ensure a clean, seamless look. Versatile in its use, this fire pit supports propane tanks ranging from 1 lb to 20 lb, delivering over 2 hours of continuous high flame from a 1 lb tank with heat radiation up to 95 inches in diameter. The integrated child-lock safety control switch with two-level adjustable flame provides stable and safe operation with flexible flame intensity. CSA-certified and ready to use straight out of the box-with no assembly required and a handy PVC dust cover for storage-it creates a romantic, inviting ambiance whether placed on a family patio, outdoor dining table, garden lounge, or at a camping gathering, elevating your outdoor experience with cozy warmth and modern elegance.
  • Rust-Resistant Materials & Elegant Streamlined Design: Built with a durable steel frame and an embedded stainless steel burner, this fire pit offers excellent resistance to rust and corrosionsay goodbye to rust worries. The gracefully streamlined design adds a modern, sophisticated touch, bringing you an elevated outdoor experience like never before
  • Smokeless Compact Tabletop Fire Pit with Heat Transfer Printing: Featuring a heat-transfer printed steel structure with modern artistic textures, this fire pit is smokeless and ash-free. It comes with colorful glass beads to create a romantic and enjoyable ambiance, providing a comfortable, safe, and clean campfire experience for you, your family, and friends on patios and lounge areas.
  • Compact & Portable Fire Pit Designed for Umbrella Hole Tables: Measuring 10" Dia x 11.81" H and weighing 8.15 lbs, this tabletop fire pit delivers a total output of 1,100-BTU/hr. Specifically designed for tables with an umbrella hole, it features a concealed propane tank connection at the bottom, ensuring a clean and seamless look.
  • Versatile Campfire & Heating Experience with Multiple Propane Tank Options: This compact fire pit is compatible with a wide range of propane tank sizes and weightsfrom 1 lb to 20 lbgiving you flexible fuel choices for different needs. A 1 lb propane tank can support over 2 hours of continuous high flame, with a heat radiation range reaching up to 95 inches in diameter, delivering both cozy warmth and an enjoyable campfire atmosphere.
  • Easy to Ignite Reliable Safety Control Switch & 2 Stable Flames: Equipped with a child-lock safety design, the switch ensures high safety during use. The two-level adjustable flame allows you to easily control or turn off the fire by simply pressing and rotating the knob. With flexible flame intensity options, it offers more control and possibilities. No more struggling to igniteenjoy instant, stable flames every time.
  • Safe & Portable, No Assembly Required: CSA-certified for safe use, this fire pit comes with a PVC dust cover for easy storage. Ready to use straight out of the boxno assembly required.
  • Cozy Outdoor Ambiance: Whether it's for a family patio, an outdoor dining table, garden lounging, or a camping gathering, this fire pit creates a romantic and warm ambiance for you.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.