11ft x 13ft Grayden Wood Gazebo , Outdoor Patio Solar Powered Hardtop Gazebo, One-Tier Metal Roof
Mfr # A102005891
Zoro # G216296959
Key Features
Specifications
Product Information
Dimensions
Details
Description
Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis thats the perfect spot for entertaining family and friends. Spend all four seasons enjoying a covered spot outdoors under the cedar wood frame with a sturdy powder-coated steel and polycarbonate rooftop that will stand the test of time. The 3.7V 9.25W solar panel on the top can power up the built-in LED lights. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and high design. With straightforward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.
- Light Up Your Outdoor: Transform your patio gazebo into a luminous retreat with the built-in solar-powered LED lights.
- Durable&Sturdy Steel Roof: The robust powder-coated steel roof provide shade from the sun and keeps the water out., and the high-quality material ensures long-lasting and durable use.
- Built-In Dual Rail System: Dual rail system included to suspend mosquito netting and privacy curtains (netting and curtains are not included).
- Light Remote Included: This hard top gazebo comes with a handy LED remote that allows you to effortlessly adjust the lights, perfect for nighttime events or adding ambiance to your backyard oasis.
- Upgrade Your Outdoor Living Space: Overall size 154.92 in. L x 132.09 in. W x 112.8 in. H, Weight: 338.63 lbs. This beautiful hardtop gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.