12 ft. x 16 ft. Black and Grey Steel Gazebo with 2-tier Hip Roof Hardtop

  • Mfr # A102009141

  • Zoro # G916099454


product price:  $1,660.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Length
188.97 in.
Height
121.92 in.
Material
Steel/Fabric
Width
141.73 in.
Inside Post-to-Post Dimensions
14.1 ft. L x 10.1 ft. W x 6.6 ft. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102009141
Zoro #
G916099454
UPC #
841057183236
Country of Origin
China

Dimensions

Length
188.97 in.
Height
121.92 in.
Width
141.73 in.
Inside Post-to-Post Dimensions
14.1 ft. L x 10.1 ft. W x 6.6 ft. H
Post Dimensions
3.1 in. x 3.1 in.
Assembled Size
12 ft. x 16 ft.

Details

Material
Steel/Fabric
Color
Black and Grey
Wind Resistance
50MPH
Snow Load
3500 lbs

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 12 ft. x 16 ft. 2-tier, vented hardtop gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the powder-coated steel structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Sturdy powder-coated black steel 2-tier roof
  • Powder-coated black seel frame
  • Including gray mosquito netting with zipper
  • Dual rail system included to suspend mosquito netting and privacy curtains (curtains are not included)
  • Ceiling hook provided for suspending lighting (not included)
  • Steel anchoring plates included for easy securing your gazebo to resist wind
  • Professional Assembly Services for an additional fee are available.Contact Sunjoy (Sunjoy-->optional) Customer Service for more information.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.