Shop SUNJOY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12.5' x 12.5' Roanforth Pavilion
- Mfr # A102010101
- Zoro # G922983761
product price:Â
$
2,166.99
/ea
Key Features
Color
Black
Material
Steel, Aluminum
Overall Length
12.5 ft
Inside Width
10.2 ft
Inside Length
10.2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A102010101
- Zoro #
- G922983761
- UPC #
- 841057174074
- Country of Origin
- China
- Color
- Black
- Material
- Steel, Aluminum
- Ground to Horizontal Opening
- 8.3 in
Dimensions
- Overall Length
- 12.5 ft
- Inside Width
- 10.2 ft
- Inside Length
- 10.2 ft
- Post Dimensions
- 6 in x 6 in
- Overall Height
- 10.8 ft
- Overall Width
- 12.5 ft
Description
Experience outdoor living like never before with this stylish hardtop gazebo. Built with a heavy-duty powder-coated steel roof and rustproof aluminum frame, it delivers all-season durability. The innovative two-tier roof improves airflow, blocks bad weather, and shields you from 99.99% of UV rays, while the unique 4-sided gable design prevents moisture buildup. Rainwater is efficiently managed by the integrated gutter system, keeping your space dry. Featuring 5.9-inch posts with expansion bolts for lasting stability, a rustic wood-grain finish to blend naturally with any backyard, and a built-in ceiling hook supporting up to 25 lbs for lights, fans, or plants, this gazebo combines functionality with elegance. Perfect for dining, entertaining, or relaxing, it comes with illustrated instructions and dedicated customer support for easy assembly, upgrading your outdoor living space with style and comfort.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.