Zoro Homepage

12ft. x 12ft. Soft Top Gazebo with Netting and Post Internal Weight Insert

  • Mfr # A101023770

  • Zoro # G914919600


product price: $734.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
141 3/4 in
Width
141.73 in
Height
116.93 in
Color
Gray
Material
Steel/Aluminum/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101023770
Zoro #
G914919600
UPC #
841057187135
Country of Origin
China

Dimensions

Length
141 3/4 in
Width
141.73 in
Height
116.93 in

Details

Color
Gray
Material
Steel/Aluminum/Fabric

Description

Transform your outdoor space into a serene retreat with Sunjoy's 12' x 12' Steel Soft Top Gazebo, boasting a unique polygon domed fabric roof design that adds a striking visual element to any patio or outdoor space. Crafted with quality mesh netting, this sanctuary effectively keeps pesky insects at bay while allowing refreshing airflow, ensuring uninterrupted relaxation. The innovative built-in ceiling hooks enable you to effortlessly suspend lighting or stylish decors, enhancing the ambiance of your oasis. Tidy storage is ensured with the attached Velcro strap, facilitating easy storage of the mosquito nets when not in use. Crafted with durable steel posts featuring a natural wood grain appearance, and enhanced stability is ensured with the included 4 plastic counterweights. Enjoy bug-free bliss and elevated outdoor living with Sunjoy's 2-Tier Soft Top Gazebo, where style and functionality converge seamlessly.


  • •Quality Mesh Netting: Keep mosquitoes and bugs at bay for uninterrupted relaxation.
  • •Built-In Ceiling Hooks: Easily suspend lighting or décor to create a cozy ambiance.
  • •Tidy Storage Solution: The attached Velcro Strap helps you organize and store mosquito nets neatly for quick access and convenience.
  • •Enhanced Stability: The included plastic counterweights ensure stability during breezy days, providing a secure outdoor environment.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.