Shop SUNJOY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12X12 Kingston PC Top Rectangular Gazebo Wood
- Mfr # A10204385000
- Zoro # G222983737
product price:Â
$
1,332.99
/ea
Key Features
Length
142.91 in
Width
142.91 in
Height
132.28 in
Color
Wood post
Material
Cedar, Aluminum, Steel, PC, Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A10204385000
- Zoro #
- G222983737
- UPC #
- 841057195154
- Country of Origin
- China
- Color
- Wood post
- Material
- Cedar, Aluminum, Steel, PC, Fabric
- Snow load
- 3,100 lbs
- Wind resistance
- 50 MPH
- Wind Resistance
- 50 MPH
Dimensions
- Length
- 142.91 in
- Width
- 142.91 in
- Height
- 132.28 in
- Overall Dimensions
- 11.91 x 11.91 x 11.02 ft
- Post Dimensions
- 4.57 x 4.57 in
Description
Upgrade your backyard into a space you'll love spending time in-whether it's morning coffee, afternoon BBQs, or evening gatherings. The SUNJOY Kingston 12x12 Gazebo with solid cedar wood posts offers the best of natural beauty and long-lasting strength, giving your outdoor living area a cozy, elevated feel. Unlike ordinary gazebos, this one features a dual roof design with a solid galvanized steel top and a translucent PC vent that gently filters light. You stay shaded, comfortable, and protected from harsh sun, rain, or snow. Zippered privacy curtains and high-density mosquito netting offer full 360 Deg coverage-great for relaxing without distractions or hosting private get-togethers. The ceiling hook give you space to add string lights, a fan, or seasonal decor for a personalized touch. With fewer screws and easy-insert roof panels, installation is faster and more secure. And thanks to the pre-drilled base plates, you can anchor it easily on soft or hard surfaces. Whether you're hosting or unwinding, this cedar gazebo brings timeless charm and functional comfort to any backyard setting.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.