12x20 ft. Wood Gazebo, Outdoor Patio Aluminum Hardtop Gazebo, Black
Mfr # A102032651
Zoro # G514919574
Key Features
Specifications
Product Information
- MFR #
- A102032651
- Zoro #
- G514919574
- UPC #
- 841057184127
- Country of Origin
- China
Dimensions
- Length
- 236-2/9 in
- Width
- 141-3/4 in
- Post dimensions
- 5.5 in. x 5.5 in.
- Size
- 12 ft. x 20 ft
- Overall dimensions
- 19.7 ft. L x 11.8 ft. W x 10.2 ft. H
- Inside post-to-post dimensions
- 8.6 ft. L x 9.9 ft. W x 6.5 ft. H
Details
- Color
- Black
- Material
- Steel/wood/alum
- Frame Material
- Wood
- Load Capacity
- 4400 lbs Entire Roof
- Roof Material
- Aluminum Roof
- Battery Included
- No
- Shape
- Rectangle
- Ground to horizontal opening
- 6.5 ft
- Required Assembly
- Yes
Description
Expand your living space by bringing the indoors outside and create an end-of-the-day oasis that's an ideal spot for entertaining family and friends. This 12 ft. x 20 ft. wood gazebo from the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated rust-resistant aluminum roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions you'll soon be relaxing in your favorite new outdoor living space, and for years to come.
- • Rust-resistant Aluminum Roof: This large 12x20 ft. hardtop gazebo is constructed of a durable matte black powder-coated rust-resistant aluminum 2-tier roof, and premium gray cedar wood frame, which is designed to provide shade from the heat and keep the water out.
- • Light Up Your Outdoor Patio: Sturdy ceiling hooks are provided for this cedar wood gazebo to suspend lighting (not included) and illuminate your evening gatherings.
- • Better Protection & Privacy: Featuring a built-in dual rail system that allows you to easily suspend mosquito netting and privacy curtains (mosquito netting and curtains are sold separately) to provide better privacy and keep bugs out.
- • Multiple Environment Application: Size: 236.22’’ L. x 141.73’’ W x 122.83’’ H, Weight: 526.46 lbs. This stylish double roof design wood gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
- • Easy to Set Up: This wooden gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.