Shop SUNJOY
See all product information
Create Account
Floating Pool Canopy 10 ft × 10 ft Pop Up Gazebo Fabric Canopy, Steel and Aluminum Frame
- Mfr # A109011500
- Zoro # G823720809
product price:
$
126.99
/ea
Free Shipping & Returns
Key Features
Product Size-inch
116.93 in L x 116.93 in W x 77.56 in H
Material
Alum/Fabric/Steel/PVC
Height
77.56 in
Color
Grey&Light Blue
Length
116.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A109011500
- Zoro #
- G823720809
- UPC #
- 841057193662
- Country of Origin
- China
- Material
- Alum/Fabric/Steel/PVC
- Color
- Grey&Light Blue
Dimensions
- Product Size-inch
- 116.93 in L x 116.93 in W x 77.56 in H
- Height
- 77.56 in
- Length
- 116.93 in
- Width
- 116.93 in
- Overall dimensions
- 9.74 ft L x 9.74 ft W x 6.46 ft H
Description
Escape the scorching heat and level up your aquatic adventures with the Floating Pool Canopy! This floating oasis brings you instant, refreshing shade to your favorite lake or pool. Simply attach the floats to the included pop-up canopy and experience the coolness it provides. Made with heavy-duty Oxford fabric, this durable canopy extension is built to withstand the test of time. Shield your sensitive skin from the sun's harmful UV rays while you enjoy the water. With adjustable telescoping posts, you can effortlessly customize the height for ultimate comfort. The water/sand-injected weighted pvc anchors ensure the canopy stays in place, allowing you to relax and enjoy the worry-free shade. With the included hand-carry bag, it fts easy to take this portable canopy with you to beach getaways and quiet lakes, or simply enjoy it at home. Enjoy the shade on demand and stay cool and comfortable wherever your water adventures take you!
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.