13 ft. x 20 ft. Outdoor Storage Shed, Carport, Light Grey

  • Mfr # A110006611

  • Zoro # G816146432


product price: $1,800.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Gray-Taupe
Outside Length
153.54 in.
Size
13 ft. x 20 ft.
Material
Steel/Plastics
Outside Height
91.34 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110006611
Zoro #
G816146432
UPC #
841057188149
Country of Origin
China

Dimensions

Outside Length
153.54 in.
Size
13 ft. x 20 ft.
Outside Height
91.34 in.
Outside Width
237.01 in.

Details

Color
Light Gray-Taupe
Material
Steel/Plastics

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 12 ft. x 16 ft. 2-tier, vented hardtop gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the powder-coated steel structure. Use the mesh netting to keep mosquitoes and other bugs from joining your group. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Spacious Storage Space Featuring a generous 13’ x 20’ interior, this shed provides ample room for storing tools, outdoor equipment, and even vehicles. Its expansive design ensures that everything is neatly organized and easily accessible.
  • Secure Door Locks Equipped with reliable door locks, this shed ensures that your stored items remain safe and protected from unauthorized access.
  • Stability and Strength Built with a reinforced frame, this shed offers enhanced strength and stability. Its sturdy construction ensures long-lasting durability, safeguarding your belongings against external pressures.
  • Prevent Rainwater Accumulation The outside storage shed’ s pitched roof design effectively channels rainwater away, preventing accumulation and potential damage, ensuring the longevity of your storage solution.
  • Ventilation Holes Included Integrated ventilation holes promote optimal air circulation inside the shed, reducing moisture buildup and keeping your belongings in excellent condition.
  • Multi-Function Shed Versatile in design, this shed serves multiple purposesfrom a spacious storage unit for tools and equipment to a protective carport for your vehicle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.