Zoro Homepage

13.3 ft. x 14.8 ft. Wilmington Hardtop Gazebo

  • Mfr # A102010600

  • Zoro # G516393877


product price: $3,186.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Color
Brown
Length
14.8ft.
Height
10ft.
Width
13.3ft.
Material
Aluminum/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102010600
Zoro #
G516393877
UPC #
841057175286
Country of Origin
China

Dimensions

Length
14.8ft.
Height
10ft.
Width
13.3ft.
Inside Post-to-Post Dimensions
13.9 ft L x 12 ft. W
Overall Dimensions
14.8 ft. L x 13.3 ft. W x 10 ft. H
Post Dimensions
4.6 in. x 4.6 in.

Details

Color
Brown
Material
Aluminum/Steel
Wind Resistance
31.1MPH
Ground to Horizontal Opening
6.7 ft.
Snow Load Capacity
22.5-lbs./sq. ft.

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis thats the perfect spot for entertaining family and friends. This 13.3 ft. x 14.8 ft. gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the natural wood looking frame made of rust-proof aluminum and rust-resitant galvanized steel. The four built-in planters are the perfect place to add greenery or florals during warmer months for color. Use them to hold dried corn stalks or wheat bundles for some autumnal decor. Set the mood by suspending a chandelier from the incorporated ceiling hook for additional functional light and high design. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • Exceptional Stability with Reinforced Design Featuring eight 4.6" x 4.6" sturdy posts, and four built-in rectangular planters, this gazebo delivers superior strength and structural stability. Upgraded ground stakes and a 50 MPH wind resistance rating ensure it stands firm in harsh weatherdelivering lasting beauty and reliability to your outdoor space.
  • Heavy-duty Steel Roof for All-Weather Protection Built with a galvanized steel hip roof and a balanced 4-sided slope design, this gazebo ensures excellent stability and drainage in rain and snow. The angled structure prevents buildup and evenly disperses pressure, supporting up to 4,200 lbs of snowdelivering long-term durability in tough weather conditions.
  • UV Protection & Spacious Coverage This steel-roof gazebo blocks 99.99% of harmful UV rays, protecting your skin during outdoor relaxation. With nearly 200-sq/ft. of effective shade, it’s perfect for family gatherings, backyard lounging, and outdoor entertaining.
  • Aluminum Frame with Natural Wood Look Crafted from durable, rust-resistant aluminum, this gazebo offers long-lasting structural strength without compromising on style. The elegant wood-grain finish captures the warmth and charm of real wood, adding a natural, upscale touch to your patio or gardenwithout the maintenance.
  • 4 Built-in Planters for Beauty & Stability Each corner of the gazebo features a sleek rectangular aluminum planterperfect for showcasing flowers or greenery to enhance the open-air ambiance. Beyond their decorative charm, these built-in planters add extra weight and support, making the entire structure more stable and secure.
  • Upgrade Your Outdoor Living This elegant hardtop gazebo adds both style and function to your outdoor living areas. Whether placed on a patio, deck, garden, lawn, or by the pool, it creates a sophisticated retreat for relaxing, dining, or entertainingperfect for everything from casual gatherings to special celebrations.
  • Easy to Assemble Overall dimensions 14.8 ft. L x 13.3 ft. W x 10 ft. H. Product weight 555.48 lbs. It comes with illustrated instructions and support from an experienced customer service team.
  • Attention: As the purchaser and/or installer of this product you are advised to consult your local city, municipality and applicable homeowners association guidelines for guidance on building codes and/or zoning requirements for your area before purchase. This structure may require a permit.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.