Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15ft. x 15ft. Daybreak Octagon Hard Top Gazebo

  • Mfr # A102009800

  • Zoro # G416296957


product price: $2,408.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Load Capacity
22.5lbs./square foot
Width
15 ft
Height
10.4 ft
Material
Steel, Alum
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102009800
Zoro #
G416296957
UPC #
841057174067
Country of Origin
China

Dimensions

Width
15 ft
Height
10.4 ft
Length
15 ft
Post dimensions
4.4 in x 4.4 in

Details

Load Capacity
22.5lbs./square foot
Material
Steel, Alum
Color
Brown
Wind resistance
31.1MPH

Description

Improve your outdoor living space with the four-season octagon gazebo by Sunjoy, the world's leading ready-to-assemble outdoor structure maker. It provides a shaded space to relax by the pool during hot summer days as well as a haven for friends and family to gather. Featuring weather-resistant coating for long-lasting performance, the timeless brown powder-coated finish on the rust-proof aluminum roof ensures durability and will withstand the test of time. The roof design provides shade while keeping occasional inclement weather at bay. Enjoy the natural-looking appearance of a rich dark brown wood frame constructed of rust-proof aluminum and galvanized steel. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straightforward, easy-to-follow assembly instructions, you will be relaxing with your beverage of choice in your favorite new outdoor living space.


  • Sturdy and aesthetically pleasing wood grain heat transfer galvanized steel frame: Specifically, the galvanized steel frame with natural wood grain heat transfer is natural, retro, durable and fashionable
  • STURDY AND STABLE CONSTRUCTION: Eight strong posts with ground stakes secure the gazebo to the ground to resist heavy wind and make this gazebo extremely durable, stable, and can be used for many years.
  • CEILING HOOK: Built-in high-quality and sturdy ceiling hook included for easily suspending a favorite chandelier or other décor elements to create the perfect illuminated gathering spot for family and friends.
  • ANCHORING PLATES WITH COVER: Powder-coated steel anchoring plates (with a cover that matches the steel brackets) make it easy to mount and fix to your outdoor patio.
  • UPGRADE YOUR OUTDOOR LIVING SPACE: This beautiful hardtop gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc.
  • MOUNTABLE SURFACE: Lawn surface (including accessories), wood surface (without accessories), and concrete surface (without accessories)

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.