Shop SUNJOY

Kingston 20x12 Gazebo, Steel Hardtop Gazebo with Curtain and Netting - Gray Aluminum Posts

  • Mfr # A1020436A100

  • Zoro # G216327165


product price: 
$
1,674.99
/ea
Additional $430.00 delivery surcharge applies per item.
See details

Key Features

Length
237.4 in
Width
142.91 in
Height
132.28 in
Material
Fabric, Aluminum Steel
Ground to Horizontal Opening
78.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1020436A100
Zoro #
G216327165
UPC #
841057195055
Country of Origin
China
Color
Gray
Material
Fabric, Aluminum Steel
Ground to Horizontal Opening
78.7 in
Snow Load Capacity
3,700 lbs
Roof Material
Metal
Wind Resistance
50 MPH

Description

Add modern elegance and refined structure to your patio, deck, or backyard with the SUNJOY Kingston 20x12 Metal Gazebo featuring powder-coated grey aluminum posts. The understated grey finish delivers a versatile, sophisticated look while providing durable, rust-resistant performance.Built to withstand year-round conditions, the galvanized steel roof handles heavy snow loads and wind with ease. Zippered privacy curtains and high-density mosquito netting enclose the space to provide complete shade and insect protection. The roofs vented, double-tier design allows heat to escape while maintaining stability and style.Assembly is streamlined with the insert-style roof panel system that requires fewer screws and enhances wind resistance. With ceiling hooks for custom lighting and pre-drilled anchor plates for secure setup, this gazebo makes outdoor comfort effortless and lasting.


  • Peace of Mind in Every Season: Wind & Snow Rated Flimsy structures can collapse under extreme weather. Kingston is wind-rated to 50 mph and supports up to 3,700 lbs of snow, thanks to its rustproof aluminum frame, reinforced roof beams, and optimized 27° pitch angle. It offers strong protection and peace of mind, even in storm-prone regions.
  • Rust-Proof Gray Aluminum Frame for Versatile Style Triangle-shaped sleek gray aluminum posts combine modern style with rust-resistant strength, offering long-term durability and eliminating the hassle of repainting or upkeep.
  • Stay Cool & Bug-Free with Upgraded Vent Design In traditional gazebos, poor ventilation and mosquito troubles ruin outdoor comfort. The Kingston's raised and widened upper vent mimics classic garden cupola inspiration and features a three-layer vent design with built-in mesh. This ensures enhanced airflow and visibility while blocking flying insectsideal for staying cool and protected on hot summer days.
  • Stronger Roof, Less Noise: Slot-In Panel System Loose panels and visible screws often weaken a roof's resistance. Kingston's roof uses a slot-in locking systempanels slide securely into sloped beams to form a tight structural connection. This reduces wind vibration, eliminates unsightly gaps, and boosts overall stability in high-load environments.
  • Easy Assembly, Less Hardware, Faster Enjoyment Gazebo assembly is often overwhelming and time-consuming. Inspired by mortise-and-tenon joinery, Kingston's slot-in + spring buckle system reduces hardware by up to 40%, streamlining the entire setup process. Less drilling, fewer screws, and faster enjoyment of your new outdoor retreat.
  • Built to Resist Rust in All the Right Places Rain and rust shorten the lifespan of standard fasteners. That's why Kingston uses stainless steel screws in all roof eave and exterior-facing areas to prevent corrosionextending the product's durability and reducing long-term maintenance.
  • Reliable Ground Anchoring Options Pre-drilled ground plates with three holes allow you to easily anchor the gazebo to soft ground using the included stakes or to hard surfaces with expansion bolts (not included).
  • Crafted for Elevated Outdoor Living Perfect for dining, lounging, or entertaining across patios, gardens, poolside spaces, and moredesigned to elevate every moment spent outdoors.

Ratings & reviews