2-Piece Christmas Lighted Lying Deer, 3D Tinsel Santa Lying Deer Outdoor Garden

  • Mfr # D116902100

  • Zoro # G516250125


original price:  $130.37 , new price: $54.80 , 57 percent off
new price:  $54.80
/ea

Key Features

Length
28.34 in.
Height
30.31 in.
Width
8.27 in.
Material
Iron/Polyester/Copper/PVC/LED/Glass
Doe Size
28.34in.L x 8.27in. W x 30.31in.H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D116902100
Zoro #
G516250125
UPC #
841057190005
Country of Origin
China

Dimensions

Length
28.34 in.
Height
30.31 in.
Width
8.27 in.
Doe Size
28.34in.L x 8.27in. W x 30.31in.H
Fawn Size
25.59in.L x 7.87in. W x 19.29in.H.

Details

Material
Iron/Polyester/Copper/PVC/LED/Glass

Description

Add a touch of elegance to your holiday decor with Sunjoys Lying Deer Indoor and Outdoor Christmas Decoration! These graceful deer come in a pack of two and feature a lying design that enhances both indoor and outdoor Christmas displays. Setting up is a breeze with their plug-in design, and they are lightweight and easy to assemble, making transportation and storage effortless. The deer are adorned with glowing LED lights that emit a warm and inviting glow, perfect for creating a festive atmosphere. You can place them anywhere to enhance your holiday setting, and their stable support poles ensure they stay securely in place throughout the season.


  • Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
  • Easy Assembly and Storage: This cute Christmas lighted lying deer requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Warm Lighting: The charming lying deer design creates a glowing nighttime display ideal. Warm white LED lights bring the deer to life.
  • Versatile Placement: Perfect for a wide range of applications, you can place our lighted Santa deer anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
  • Stable and Secure: Includes support poles to ensure the decoration stays stable.
  • Lighted Lying Deer: Doe Size: 28.34"L x 8.27" W x 30.31"H. Fawn Size: 25.59"L x 7.87" W x 19.29"H., weight: 4.85 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.