Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 ft. x 12 ft. Pritchard Carport

  • Mfr # A110000400

  • Zoro # G616146434


product price: $1,820.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Width
144.65 in.
Material
Steel
Load Capacity
4400 lbs (Snow)
Color
Gray
Height
118.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110000400
Zoro #
G616146434
UPC #
841057178379
Country of Origin
China

Dimensions

Width
144.65 in.
Height
118.5 in.
Length
240.16 in.
Inside Post-to-Post Dimensions
10.9 ft. L x 8.7 ft. W x 7.9 ft. H
Post Dimensions
3.9 in. x 3.9 in.

Details

Material
Steel
Load Capacity
4400 lbs (Snow)
Color
Gray
Wind Resistance
50MPH
Ground to Horizontal Opening
7.9 ft.

Description

Protect your vehicles, boat, trailers, etc. from damaging sun rays, hail, rain or snow with the Pritchard carport. Made from durable powder-coated steel, this struture will last the test of time and require very little maintenance.


  • Gray powder-coated steel top
  • Dark gray powder-coated steel frame
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.