Zoro Homepage

26in. Kelton Firepit with PVC Cover Grey

  • Mfr # A301056620

  • Zoro # G616250131


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/PVC
Length
25.98 in
Height
18.5 in
Width
25.98 in
Fire Poker size
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301056620
Zoro #
G616250131
UPC #
841057191668
Country of Origin
China

Dimensions

Length
25.98 in
Height
18.5 in
Width
25.98 in
Fire Poker size
23.62 in

Details

Material
Steel/PVC
Color
Gray

Description

Gather around the SUNJOY Round Firepit and experience the warmth of a beautifully efficient fire. Equipped with four built-in fire grates, it maximizes heat efficiency and ensures consistent warmth by promoting optimal airflow. When the fire is out, the clever drainage system quickly expels any water, keeping maintenance simple and easy. The fire pits durable steel construction is coated with a high-temperature, corrosion-resistant powder finish, ensuring it lasts season after season. With a 3.14-inch ground clearance, it offers stability and reduces heat transfer, making it safe for any surface. The included mesh cover reduces spark risks and enhances safety, while the fire poker and PVC cover offer added convenience. Easy to assemble and perfect for any outdoor space, the Steel Firepit provides everything you need for a cozy, worry-free fire experience.


  • Four Fire Grates for Enhanced Heat Efficiency This wood burning fire pit is equipped with four built-in fire grates that enhance air circulation, promoting more efficient burning. These grates maximize heating efficiency, ensuring even and consistent warmth throughout use.
  • Efficient Drainage System for Easy Use The fire pit features built-in drainage holes designed to quickly expel water after use. After extinguishing the fire with water, any remaining liquid drains easily through the holes, preventing water buildup and reducing maintenance.
  • High-Temperature and Corrosion-Resistant Powder Coating Crafted from durable steel, this fire pit is coated with a high-temperature and corrosion-resistant powder finish, offering protection against heat and corrosion while maintaining its look over time.
  • 3.14 Inch Ground Clearance for Stability and Safety Supported by four sturdy legs, this fire pit has a 3.14-inch ground clearance, providing a stable base. This height reduces excessive heat transfer to surfaces below, making it safe for use on patios, lawns, and other outdoor areas.
  • Protective Ventilation Mesh Cover The included mesh cover minimizes the risk of sparks while allowing ample airflow for efficient combustion. This feature enhances safety, creating a worry-free and enjoyable fire experience.
  • Complete Accessories Equipped with a fire poker for safely lifting the mesh cover and adjusting firewood, plus a PVC cover to protect the fire pit from dust and water, these accessories ensure ease of use and help keep your fire pit in excellent condition.
  • Easy Assembly Designed for convenience, this round fire pit is easy to assemble without needing professional tools. Whether for indoor or outdoor use, it can be set up quickly so you can enjoy the warmth and ambiance of a fire anytime.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.