42 in Steel Wood Burning Fireplace with Chimney, Log Holders, Poker and Cover
- Mfr # A304006000
- Zoro # G816229890
Key Features
Specifications
Details
- MFR #
- A304006000
- Zoro #
- G816229890
- UPC #
- 841057189849
- Country of Origin
- China
- Material
- Steel/PVC
- Color
- Black
Dimensions
- Length
- 41.73 in
- Width
- 23.62 in
- Height
- 51.77 in
Description
Create the ultimate outdoor relaxation destination with the Sunjoy wood-burning fireplace. Experience the magic of flickering, cozy fires that will transform your patio into a captivating retreat. Crafted by the world's leading ready-to-assemble outdoor structure maker, this outdoor fireplace combines classic design with the durability of powder-coated steel. Enhance any traditional outdoor setting with its sleek matte black frame and a stylish cement and nature wood finish appearance. Unlike open fire pits, this outdoor fireplace directs smoke up and away through its functional chimney, while the mesh screen protects against embers and sparks. Stay organized with the side shelf log-holders, creating a cozy atmosphere for gathering around the fire. No need to worry about the elements - the included PVC cover ensures year-round enjoyment of, and protection for your investment. With the included fireplace tool, maintenance, and fire adjustment are a breeze. Cleanup is effortless thanks to the removable grate, saving you time and effort. Get ready to curl up under the stars or invite loved ones for roasting marshmallows, as you create lasting memories around this fireplace for years to come.
- Durable Construction: This wood-burning fireplace is made of high-quality, thick, heavy-duty steel combined with a cement and natural wood finish, ensuring long-lasting use.
- Convenient Log Storage: Includes 3-tier side shelf log-holders, providing ample and organized storage for your logs.
- Stay Prepared: With the convenient fire poker, makes maintenance and fire adjustments hassle-free, and the included PVC cover protects your fireplace from the elements and ensures longevity
- Efficient Smoke Control: The large chimney effectively directs smoke and ash up and away, providing superior exhaust control. Two mesh screen doors with a locking latch allow easy access to the fire and enhance safety by catching flying embers.
- Simple Clean-Up: The removable grate and ash pan simplify the clean-up process, saving you valuable time and effort.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.