28 in Smokeless Fire Pit with Ash Pan and Poker, Portable Wood Burning Fireplace, Black

  • Mfr # A301060200

  • Zoro # G016229881


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Matte hammered black
Material
Steel/SS 201/PVC
Width
24.21 in
Length
27.87 in
Height
14.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A301060200
Zoro #
G016229881
UPC #
841057190159
Country of Origin
China

Dimensions

Width
24.21 in
Length
27.87 in
Height
14.96 in

Details

Color
Matte hammered black
Material
Steel/SS 201/PVC

Description

This smokeless fire pit is an ideal choice for outdoor gatherings and leisure. It adopts a double-layer structure design to ensure air circulation, so that the smoke returns to the flame to burn, thereby minimizing the generation of smoke, allowing you and your friends to enjoy a refreshing outdoor environment. It is made of high-quality stainless steel for excellent durability. This smokeless fire pit can resist high temperatures without deformation or collapse, ensuring your safety and comfort when using it. In addition, the innovative airflow technology makes the flame present a charming rotation effect, bringing visual enjoyment. The smokeless fire pit can emit a strong flame to keep you warm on cold nights. The lightweight design makes it easy to carry, whether it is outdoor camping or family gatherings. We also prepare a waterproof cover and a fire poker for you to enhance the use experience and make your smokeless fire pit more convenient and practical.


  • Smokeless Fire Pit: The double-layer structure enhances air convection, forcing the smoke to re-enter the flame to burn, saying goodbye to the trouble of going out in a smoky environment, and creating a fresh and comfortable outdoor environment.
  • High-quality Stainless Steel Material: This fire pit is made of high-quality 201 stainless steel and coated with matte stainless steel powder, which has long-lasting durability and performance, providing you with a safe and reliable use experience.
  • Fascinating Rotating Flame: Our smokeless fire pit allows you to revel in the beautiful rotating flames. Experience fascinating twists and spirals thanks to our innovative airflow technology - all without smoke. Elevate your outdoor experience instantly!
  • Powerful Warmth Output: The smokeless fire pit produces a powerful flame to keep you warm and cozy while you're outdoors. Whether you're hosting a bonfire party or enjoying a cozy evening on the patio, this fire pit is an ideal choice.
  • Lightweight & Portable: With dimensions of 27.87" L. x 24.21" W x 14.96" H and weighing only 21.61lbs., our fire pit is lightweight and highly portable. Take it with you on all your outdoor adventures.
  • Easy to Clean: This smokeless fire pit comes with a removable ash tray that collects loose ashes, making post-fire cleanup a breeze. Spend less time cleaning and more time enjoying your fireside experience.
  • Hexagonal Perforated Design: This fire pit features a hexagonal perforated design, which ensures excellent airflow, promotes more efficient combustion, and produces stronger, cleaner flames. This brings more warmth to your outdoor gatherings.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.