Shop SUNJOY
See all product information
Create Account
28in Hexagonal Low Smoke Stainless Steel Outdoor Firepit, Portable Gray
- Mfr # A301050515
- Zoro # G323720811
product price:
$
230.99
/ea
Free Shipping & Returns
Key Features
Height
14.96 in
Material
201 Stainless Steel
Product Size-inch
27.87x24.21x14.96 in
Length
27.87 in
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A301050515
- Zoro #
- G323720811
- UPC #
- 841057193532
- Country of Origin
- China
- Material
- 201 Stainless Steel
- Color
- Grey
Dimensions
- Height
- 14.96 in
- Product Size-inch
- 27.87x24.21x14.96 in
- Length
- 27.87 in
- Width
- 24.21 in
Description
Enjoy a cleaner, warmer, and more stylish fire experience with the Sunjoy 28" Lawrence V.1B Hexagonal Low Smoke Fire Pit. Designed for outdoor enthusiasts seeking strong performance and modern aesthetics, its unique hexagonal shape improves airflow and reduces smoke for a bright, rolling flame with far less irritation than traditional fire pits. Made from durable 201 stainless steel, it withstands high heat, while the 650°C high-temperature powder-coated finish resists corrosion, discoloration, and outdoor wear. The optimized dual-airflow system enhances secondary combustion, keeping the fire efficient and low-smoke. For added convenience, the fire pit includes a PVC weatherproof cover and fire poker for safe use and easy storage. Ideal for patios, backyards, gardens, and campsites, the Sunjoy Lawrence V.1B delivers durability, cleaner burning, and standout modern design for any outdoor gathering.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.