Shop SUNJOY
See all product information
Create Account
28 in Round Low Smoke Fire Pit with Removable Ash Pan, Outdoor Portable Circular Geometric
- Mfr # A301060801
- Zoro # G023720807
product price:
$
202.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/201/PVC
Height
14.96 in
Width
27.87 in
Product Size-inch
Dia 27.87x14.96 in
Length
27.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A301060801
- Zoro #
- G023720807
- UPC #
- 841057193549
- Country of Origin
- China
- Material
- Steel/201/PVC
- Color
- Grey
Dimensions
- Height
- 14.96 in
- Width
- 27.87 in
- Product Size-inch
- Dia 27.87x14.96 in
- Length
- 27.87 in
Description
Create a warm and inviting outdoor atmosphere with the Sunjoy 28-Inch Halton V.3B Round Low Smoke Fire Pit. Designed for performance and style, this wood-burning fire pit features an advanced low-smoke airflow system that improves combustion efficiency while reducing smoke for a more comfortable fire experience. Built from durable steel with a 650°C high-temperature powder-coated finish, it offers excellent heat resistance and outdoor durability. The spacious 27.87-inch fire bowl accommodates larger logs, delivering steady warmth and an eye-catching flame for gatherings with family and friends. Finished in a modern Grey tone, this fire pit complements a variety of outdoor spaces, including patios, gardens, and backyards. It includes a PVC weather-resistant cover for protection when not in use and a fire poker for safe fire management. Lightweight at 23.15 lbs with a stable floor-load design, it fts easy to move and ideal for patios, decks, backyards, or camping.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.