30in x 22in x 48in Danton Woodburning Fireplace with PVC Cover

  • Mfr # A304005920

  • Zoro # G516250156


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
22 in
Width
29.9 in
Height
48 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A304005920
Zoro #
G516250156
UPC #
841057193198
Country of Origin
China

Dimensions

Length
22 in
Width
29.9 in
Height
48 in

Details

Material
Steel
Color
Black

Description

SUNJOY 48-Inch Outdoor Fireplace - The Ultimate Backyard Centerpiece for Cozy Nights and Memorable GatheringsEnhance your outdoor gatherings with the SUNJOY 48-Inch Wood-Burning Outdoor Fireplace. Designed for style and functionality, this durable steel outdoor fireplace adds warmth and charm to your patio or backyard. Its lockable mesh doors ensure safety by keeping sparks contained, while the removable ash pan with a built-in fireplace grate makes cleanup quick and easy.The elevated base protects your patio or deck from heat damage, and the chimney with a cap efficiently directs smoke away for a more enjoyable experience. With a sleek black finish, this patio fireplace blends seamlessly with any outdoor style. It also comes with a PVC cover for protection against the elements and a fire poker for easy fire management.Perfect for cozy nights, family gatherings, or outdoor entertaining, this backyard fireplace brings warmth and ambiance to any occasion.


  • Lockable Mesh Doors for Safety & Peace of Mind The lockable mesh doors are a standout feature, designed to keep sparks and embers contained while allowing you to enjoy the mesmerizing glow of the fire. Perfect for families and pet owners, these doors ensure a safe and controlled fire experience, so you can relax and enjoy your outdoor space worry-free.
  • Chimney with Cap for Optimal Smoke Ventilation The included chimney with cap ensures proper smoke ventilation, keeping your outdoor area clear and comfortable. Say goodbye to smoky gatherings and hello to crisp, clean air as you enjoy the warmth of your fire.
  • Removable Ash Pan & Built-In Fireplace Grate Cleaning up after a fire has never been easier! The removable ash pan and built-in fireplace grate make ash disposal quick and hassle-free. Simply remove the pan, dispose of the ashes, and you’re ready for your next fire. This feature saves you time and effort, so you can spend more time enjoying your backyard fireplace.
  • Elevated Base for Ground Protection The elevated base not only adds a touch of elegance to the design but also protects your deck, patio, or lawn from overheating. This thoughtful feature ensures your outdoor surfaces stay safe and undamaged, no matter how long the fire burns.
  • Durable Steel Construction in Sleek Black Crafted from high-quality steel and finished in a sleek black hue, this outdoor fireplace is built to withstand the elements. Its sturdy construction ensures years of reliable use, while the timeless design complements any outdoor décor.
  • Complete with PVC Cover & Fire Poker Protect your investment with the included PVC cover, designed to shield your fireplace from rain, snow, and debris. The 23.6-inch fire poker makes tending to the fire effortless, so you can focus on creating memories with loved ones.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.