3PK 23IN 21IN 18IN 407L COPPER LIGHTS TUBE LIGHTS GIFT BOXES

  • Mfr # D116902300

  • Zoro # G316393879


original price:  $111.99 , new price: $44.80 , 60 percent off
new price:  $44.80
/ea

Key Features

Height
19.29 in
Width
14.37 in
Large Gift Box Size
14.37" L x 14.37" W x 19.29"H
Length
14.37 in
Material
Plastic/Tinsel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D116902300
Zoro #
G316393879
UPC #
841057190012
Country of Origin
China

Dimensions

Height
19.29 in
Width
14.37 in
Large Gift Box Size
14.37" L x 14.37" W x 19.29"H
Length
14.37 in
Medium Box Size
12.4" L x 12.4" W x 17.72"H

Details

Material
Plastic/Tinsel
Color
Colorful

Description

The gift that keeps on giving: Sunjoys Gift Box Indoor and Outdoor Christmas Decoration. This charming set of three features a delightful gift box design, adding festive cheer to your indoor and outdoor Christmas displays. Enjoy effortless setup with its plug-in design, ensuring quick and hassle-free installation. Assembly is a breeze, and its lightweight construction allows for easy transport and convenient storage when not in use. Illuminate your space with warm, glowing LED lights that create a joyful holiday atmosphere. Perfect for any holiday setting, this versatile decoration enhances the spirit of Christmas with its adaptable placement options. For added stability, it includes support poles to securely anchor the decoration in place, ensuring a festive and secure display throughout the season.


  • Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
  • Easy Assembly and Storage: This Christmas gift box requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Glowing LED Lights: LED wires are wrapped around the surface of this Christmas lighted gift box, powered by a plug. Bring a charming glow to light up your house, creating a lively feel for your holiday decor and matching any of your existing Christmas decorations.
  • Versatile Placement: Perfect for a wide range of applications, you can place our lighted gift box anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
  • Stable and Secure: Includes support poles to ensure the decoration stays stable.
  • Lighted Gift Box: Large size: 14.37" L x 14.37" W x 19.29"H, medium size: 12.40" L x 12.40" W x 17.72"H, small size: weight: 9.65" L x 9.65" W x 14.96"H, 6.39 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.