Zoro Homepage

40in. Lambert LP Fire Table With Sliding Table

  • Mfr # A302018310

  • Zoro # G316327157


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Width
25.59 in.
BTU
CAD37000
Color
Black
Height
25.59 in.
Size
(40.00/59.69) in x 25.59 in x 25.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A302018310
Zoro #
G316327157
UPC #
841057191484
Country of Origin
China

Dimensions

Width
25.59 in.
Height
25.59 in.
Size
(40.00/59.69) in x 25.59 in x 25.59 in
Length
40/59.69 in.

Details

BTU
CAD37000
Color
Black
Material
Steel/SS/Volcanic rock/PVC

Description

The 40in. Lambert LP Fire Table with Sliding Table seamlessly combines a dining table with a fire pit for versatile outdoor use. Its sliding tabletop reveals a 15x15 inch fire pit, providing warmth and ambient light, while closing it converts the unit into a spacious table for gatherings. CSA certified, it meets key safety standards, and the magnetic side door ensures secure access to the propane tank, preventing accidental openings. The steel tabletop featuring a marble design and powder-coated finish is both durable and stylish. A convenient flame control knob allows easy adjustment of flame size and height, letting you customize the heat and ambiance. The table also includes a PVC dust cover for protection when not in use, and lava rocks to enhance heat distribution and visual appeal. Combining style, safety, and functionality, the Lambert LP Fire Table elevates any outdoor space while offering long-lasting enjoyment.


  • Two-in-One Dining Table and Fire Pit With a simple one-step action, transform the fire pit into a functional table. Slide the tabletop open to reveal a 15x15 in. fire pit, offering cozy warmth and ambient lighting on cool evenings. When closed, it serves as a spacious outdoor table, perfect for holding drinks, food, and snacks during gatherings
  • CSA Certified Sunjoy fire pit table is CSA certified, ensures the product has undergone rigorous testing for aspects like fuel handling, ignition, flame control, and other safety measures related to propane or gas fire pits. Reassuring consumers, it’s safe for normal use.
  • Magnetic Side Door Designed with built-in magnets, the side doors firmly adhere to the frame, ensuring a secure and reliable closure. This feature prevents the doors from swinging open due to wind or other factors, offering both practicality and added convenience
  • Heat-Transfer Steel Tabletop Featuring a heat-resistant powder-coated finish on the edges and a heat-transfer marble design on the surface, this steel tabletop ensures durability and long-lasting performance
  • Adjustable Flame Control The fire pit table features a knob for easy flame size and height adjustment, allowing you to customize the warmth and ambiance to your preference
  • Accessories The PVC dust cover protects the fire pit table from dust when not in use, while the included lava rocks enhance the fire pit's aesthetics and improve heat distribution

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.