47,000 BTU Portable Propane Patio Heater with Safety Shut-Off and Wheels, Gray

  • Mfr # A306006402

  • Zoro # G216230199


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Stainless Steel, Steel
Width
29.9 in
Color
Gray
Height
87 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A306006402
Zoro #
G216230199
UPC #
841057163559
Country of Origin
China

Dimensions

Width
29.9 in
Height
87 in

Details

Material
Aluminum, Stainless Steel, Steel
Color
Gray

Description

Comfortably enjoy your backyard all year long with the Avanti propane powered patio heater. With 47,000 BTUs the range of warmth is generous to ensure you can focus on your outdoor activity rather than the cold. The built-in wheels allow easy movement of the heater to facilitate relocation. The simple push-button ignition control starts the heat in an instant and the safety auto shut off tilt valve turns it off if the unit is accidentally tipped or knocked over.


  • Adjustment knob for easy control Variable-heat control knob and start button ignition make the unit easy to use. Adjust the heat of the burner to meet various warmth needs.
  • Easy to move Built-in wheels make this heater portable and easy to relocate or adjust.
  • Standard fittings With standard fittings for a common 20-pound propane gas cylinder (not included), this heater is easy to set up and use.
  • Stainless steel burner The rugged stainless-steel heat-focusing reflector radiates comfort and warmth across a wide area, keeping your outdoor seating area comfortable and enjoyable.
  • Anchoring plates included Features 3 anchoring plates to easily mount the heater to the ground or your outdoor patio.
  • Safety self shut-off system For added safety and security, this patio heater features a shut-off tilt valve that turns the heater off automatically if it tips over.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.