48.4 in. Christmas Lighted Gnome, 2D Tinsel Santa Gnome Outdoor Garden Yard Lawn

  • Mfr # D116019900

  • Zoro # G816250122


product price:  $82.79
/ea
Free Shipping & Returns

Key Features

Material
Iron/Polyester/Copper/PVC/LED
Width
33.46 in.
Length
48.43 in.
Height
14.57.
Size
48.43 in L x 33.46 in W x 14.57 in H
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D116019900
Zoro #
G816250122
UPC #
841057190067
Country of Origin
China

Dimensions

Width
33.46 in.
Length
48.43 in.
Height
14.57.
Size
48.43 in L x 33.46 in W x 14.57 in H

Details

Material
Iron/Polyester/Copper/PVC/LED

Description

Glowing LED Lights: LED wires are wrapped around the frame of this Christmas lighted gnome, powered by a plug. Bring a charming glow to light up your house, creating a lively feel for your holiday decor and matching any of your existing Christmas decorations.


  • Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
  • Easy Assembly and Storage: This cute Christmas gnome decoration requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Glowing LED Lights: LED wires are wrapped around the frame of this Christmas lighted gnome, powered by a plug. Bring a charming glow to light up your house, creating a lively feel for your holiday decor and matching any of your existing Christmas decorations.
  • Versatile Placement: Perfect for a wide range of applications, you can place our lighted Santa gnome anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
  • Stable and Secure: Includes support poles to ensure the decoration stays stable.
  • Lighted Gnome: Size: 48.43" L x 33.46" W x 14.57"H, weight: 4.76 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.