Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57 Inch Christmas Lighted Drumming Bear with LED Lights

  • Mfr # D116020900

  • Zoro # G316250127


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Material
Iron/Polyester/Copper/PVC/Glass/PP
Height
56.69 in.
Length
31.5 in.
Width
22.4 in.
Size
31.50 in L x 22.4 in W x 56.69 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D116020900
Zoro #
G316250127
UPC #
841057190036
Country of Origin
China

Dimensions

Height
56.69 in.
Length
31.5 in.
Width
22.4 in.
Size
31.50 in L x 22.4 in W x 56.69 in H

Details

Material
Iron/Polyester/Copper/PVC/Glass/PP

Description

Add some rhythm to your holiday decor with Sunjoys Drumming Bear Indoor and Outdoor Christmas Decoration! This festive bear adds a playful touch to both indoor and outdoor Christmas displays. Setting up is effortless with its plug-in design, ensuring hassle-free enjoyment. Assembly is a breeze with its lightweight construction, making it easy to transport and store when not in use. Illuminate your space with its glowing LED lights, creating a warm and inviting ambiance. Perfect for any holiday setting, this bear enhances the festive spirit with versatile placement options. For added stability, it includes support poles to securely anchor the decoration in place throughout the season.


  • Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
  • Easy Assembly and Storage: This cute Christmas lighted drumming Bear requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Warm Lighting: The charming drumming Bear design creates a glowing nighttime display ideal. Warm white LED lights bring the bear to life.
  • Versatile Placement: Perfect for a wide range of applications, you can place our lighted Santa drumming Bear anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
  • Stable and Secure: Includes support poles to ensure the decoration stays stable.
  • Lighted Drumming Bear: Size: 31.50" L x 22.44" W x 56.69"H, weight: 7.05 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.