77 in. Christmas Lighted Holiday Tree, 3D Tinsel Santa Holiday Tree Outdoor Garden

  • Mfr # D116021000

  • Zoro # G716250130


product price:  $140.37
/ea
Free Shipping & Returns

Key Features

Length
32.68 in.
Width
32.6 in.
Height
77.1 in.
Material
Iron/Polyester/Copper/PVC/LED/PP/PET
Size
32.68 in L x 32.6 in W x 77.1 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D116021000
Zoro #
G716250130
UPC #
841057190029
Country of Origin
China

Dimensions

Length
32.68 in.
Width
32.6 in.
Height
77.1 in.
Size
32.68 in L x 32.6 in W x 77.1 in H

Details

Material
Iron/Polyester/Copper/PVC/LED/PP/PET

Description

Introducing Sunjoys Holiday Tree Indoor and Outdoor Christmas Decoration! This stunning Christmas tree design is crafted to elevate your indoor and outdoor holiday decor effortlessly. Enjoy hassle-free setup with its plug-in design, ensuring quick installation. Assembly is simple, and its lightweight construction allows for easy transport and storage between seasons. Illuminate your space with warm, glowing LED lights that create a festive and inviting ambiance. Perfect for any holiday setting, this versatile decoration enhances the spirit of Christmas with its adaptable placement options. For added peace of mind, it includes support poles to securely anchor the tree in place, ensuring a stable and enchanting display throughout the season.


  • Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
  • Easy Assembly and Storage: This Christmas lighted holiday tree requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Warm Lighting: The charming holiday tree design creates a glowing nighttime display ideal. Warm white LED lights bring the holiday tree to life.
  • Versatile Placement: Perfect for a wide range of applications, you can place our lighted Santa holiday tree anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
  • Stable and Secure: Includes support poles to ensure the decoration stays stable.
  • Lighted Holiday Tree: Size: 32.68" L x 32.68" W x 77.17"H, weight: 7.21 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.