9 ft x 9 ft Pergola, Outdoor Patio Pergola with Retractable White Canopy Shade, Light Gray

  • Mfr # A106005560

  • Zoro # G116209301


original price:  $345.99 , new price: $259.49 , 25 percent off
new price:  $259.49
/ea
Free Shipping & Returns

Key Features

Height
86.22 in
Length
106.30 in
Width
106.30 in
Material
Steel/fabric
Wind resistance
18 MPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106005560
Zoro #
G116209301
UPC #
841057188446
Country of Origin
China

Dimensions

Height
86.22 in
Length
106.30 in
Width
106.30 in
Inside post-to-post dimensions
7.9 ft x 7.9 ft x 7.2 ft

Details

Material
Steel/fabric
Color
Tan
Wind resistance
18 MPH

Description

Do you wish you could entertain friends outdoors when theyre at your house? If youd love to move the party outside, but dont have a comfortable place to gather, this 9 x 9 ft. classic-design metal pergola by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy, is the perfect solution. The matte black powder-coated steel frame pairs perfectly with the light gray adjustable weather-resistant canopy. The shade provides for a welcome retreat on the hottest sunny days. With straight-forward, easy-to-follow assembly instructions youll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come. 9 ft x 9 ft Pergola, Outdoor Patio Matte Black Steel Classic Frame Pergola with Retractable White Canopy Shade for Backyard, Garden Activities, Light Gray


  • Durable Materials: Built with a sturdy steel frame and a black powder-coated finish, this pergola offers excellent waterproof and rust-resistant protection. Designed to withstand the elements, it ensures long-lasting durability, making it a reliable addition to any outdoor space.
  • Adjustable Canopy:This pergola comes with a canopy that can be independently adjusted to provide shade or sunlight to your preference. The canopy is retractable allowing ultimate flexibility to adjust either side.
  • Upgraded Fabric: Made of high-quality sling fabric, it offers enhanced airflow and UV resistance, providing better ventilation and superior sun protection for your outdoor comfort.
  • Stable Design: Steel triangle braces on each leg and beam enhance structural strength and support. Additionally, included ground stakes and pre-drilled holes allow secure anchoring on soft surfaces, ensuring greater stability and resistance against wind.
  • Enjoy Outdoor Life: Ligh Gray weather-resistant adjustable fabric shade guarantees your privacy. The chic design and reliability of the anchor plates make the pergola a sturdy and wonderful space in your garden to entertain friends and guests.
  • Versatile Outdoor Use: This pergola offers a stylish, shaded space for backyard gatherings, patio lounging, BBQs, or garden relaxation. Providing sun protection and comfort, it’s perfect for hosting events or unwinding outdoors, enhancing any setting with both function and elegance.
  • Easy to Assemble: Comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.