9.5 ft x 9.5 ft Beige and Brown 2-tone Steel Gazebo

  • Mfr # A101011140

  • Zoro # G116100455


original price: $297.99
30% off
new price: $208.59
/ea
Free Shipping & Returns

Key Features

Material
Steel/Fabric
Width
112.20 in
Height
108.27 in
Length
112.20 in
Assembled Size
9.35 x 9.35 x 9.02 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101011140
Zoro #
G116100455
UPC #
841057186855
Country of Origin
China

Dimensions

Width
112.20 in
Height
108.27 in
Length
112.20 in
Assembled Size
9.35 x 9.35 x 9.02 ft.
Inside Post-To-Post Dimensions
7.54 x 7.54 x 6.62 ft.
Post Dimensions
1.57 x 1.57 in

Details

Color
Beige and Brown
Material
Steel/Fabric

Description

Expand your living space by moving the indoors outside to create an end-of-the-day oasis thatfts the perfect spot for entertaining family and friends. This 9 ft. x 9 ft. patio gazebo by the worldfts leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting. The decorative frame valance is sure to add visual interest to any backyard setting. Enjoy a covered spot under the weather-resistant canopy supported by the powder-coated steel frame. The 2-tier roof provides comfortable airflow while the trimmed mosquito netting offers additional shade, protection and privacy. With straight-forward, easy-to-follow assembly instructions youftll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • Stability, Protection & Privacy:The powder-coated steel frame eatures four round posts, with a weather-resistant fabric canopy and polyester netting for versatile configurations.
  • Light Up Your Outdoor Patio: Ceiling hook provided for suspending lighting (not included) to illuminate your evening gatherings.
  • Easy to Assemble: Comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.