Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5 ft. x 9.5 ft. Tan and Brown 2-tone Steel Gazebo

  • Mfr # A101011100

  • Zoro # G414919582


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Length
114 1/5 in
Width
114.2 in
Height
110.2 in
Color
Brown
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101011100
Zoro #
G414919582
UPC #
841057165256
Country of Origin
China

Dimensions

Length
114 1/5 in
Width
114.2 in
Height
110.2 in

Details

Color
Brown
Material
Metal

Description

Expand your living space by moving the indoors outside to create an end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 9.5 ft. x 9.5 ft. patio gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting. The decorative frame valance is sure to add visual interest to any backyard setting. Enjoy a covered spot under the weather-resistant canopy supported by the powder-coated steel frame. The 2-tier roof provides comfortable airflow while the trimmed mosquito netting offers additional shade, protection and privacy. With straight-forward, easy-to-follow assembly instructions you'll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • •Tan and brown weather-resistant canopy and screen
  • • Powder-coated brown steel frame
  • •Ceiling hook provided for suspending lighting
  • •Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.