Zoro Homepage

Bella 12.5ftx12.5ft Outdoor Patio Cedar Frame Gazebo, Black

  • Mfr # A102012700

  • Zoro # G716296954


product price: $2,036.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Material
Steel/Wood
Width
150.67 in
Length
150.67 in
Height
132.83 in
Inside Post-to-Post Dimensions
10.5 ft. L x 10.5 ft. W x 7.4 ft. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102012700
Zoro #
G716296954
UPC #
841057177495
Country of Origin
China

Dimensions

Width
150.67 in
Length
150.67 in
Height
132.83 in
Inside Post-to-Post Dimensions
10.5 ft. L x 10.5 ft. W x 7.4 ft. H
Post Dimensions
5.5 in x 5.5 in
Size
12.6 ft. L x 12.6 ft. W x 11.1 ft. H

Details

Material
Steel/Wood
Coating Color
Sand Back
Snow Load
3,900 lbs
Wind Resistance
50 mph
Ground to Horizontal Opening
7.4 ft.
Wood Species
Brown Wood

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun or falling rain. This 12.5 ft. x 12.5 ft. hard-top gazebo by the worlds leading ready-to-assemble outdoor structure maker, SummerCove, creates a perfect outdoor setting for any time of the year. Keep cool in the shade under the powder-coated steel roof supported by a natural Cedar frame. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space in no time.


  • Ventilated 2-tier Top: The ventilated 2-tier steel top provides safety from harmful UV rays while allowing wind to pass through freely, encouraging air circulation, and creating a comfortable and open room for your enjoyment.
  • Ceiling Hook: Built-in high-quality and sturdy ceiling hook included for easily suspending a favorite chandelier or other décor element to create the perfect illuminated gathering spot for family and friends.
  • Premium Cedar Frame Construction: Get the results of a finely crafted outdoor structure without most of the cutting, measuring, and re-cutting that comes with a typical start-from-scratch project. This gazebo comes with the parts already cut and drilled to precision. Follow the easy illustrated instructions and in a few hours, you will have created your new favorite outdoor oasis.
  • Anchoring Plates with Cover: Powder-coated steel anchoring plates (with a cover that matches the steel roof) for easy mounting to your outdoor patio.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.